Features
- Upgrade from standard pleated filters
- MERV 11 efficiency rating
- Dual layered filter media
- Low pressure drop
- Superior efficiency
- High dust holding capacity
Weights & Dimensions
| Width | 17-1/2 in |
| Depth | 1-3/4 in |
| Nominal Size | 18 x 24 x 2 in |
| Nominal Height | 24 in |
| Nominal Depth | 2 in |
| Nominal Width | 18 in |
Product Details
| Type | Wire Backed |
| Color | Yellow |
| Frame | Moisture Resistant Beverage Board, Double Walled |
| M Layer | Downstream Mechanical |
| Package Quantity | 12 |
| Manufacturers Part Number | 102-499-018 |
| MERV | 11 |
| Brand | Koch |