- MERV 8 and MERV-A 8 performance ratings
- Mechanical MERV 8 media is not reliant on electrostatic charge for efficiency
- Low resistancet airflow
- High Dust Holding Capacity
- Sturdy double wall frame design
- Moisture resistant beverage board frame
- Standard and High Capacity models
- Available in 1", 2", 4" and 6" depth
- Special Sizes available upon request
Koch Filter™ XL8 Pleated Filter, 12 X 24 X 1", MERV 8, High Capacity - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$87.60 Sold in packages of 12 / $7.30 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-3/8 in |
| Depth | 3/4 in |
| Nominal Size | 12 x 24 x 1 in |
| Nominal Height | 24 in |
| Nominal Depth | 1 in |
| Nominal Width | 12 in |
Product Details
| Type | Wire Backed |
| Color | White |
| Frame | Moisture Resistant Beverage Board, Double Walled With Reinforced Corners |
| Style | High Capacity |
| Package Quantity | 12 |
| Manufacturers Part Number | 102-701-002 |
| Pleats | Are Bonded To Frame |
| Adhesive | Thermoplastic |
| MERV | 8 |
| Media Type | 100 Percent Mechanical |
| Brand | Koch |