Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Koch

Model # :WBB723160

MPN #: 102-034-010

Koch Filter™ XL8 Pleated Filter, 25 X 29 X 4", MERV 8, High Capacity - Pkg Qty 6

Product Description
Koch™ Filter 102-034-010 Merv 8 High Capacity Xl8 Pleated Extended Surface 25"W x 29"H x 4"D

Features

  • MERV 8 and MERV-A 8 performance ratings
  • Mechanical MERV 8 media is not reliant on electrostatic charge for efficiency
  • Low resistancet airflow
  • High Dust Holding Capacity
  • Sturdy double wall frame design
  • Moisture resistant beverage board frame
  • Standard and High Capacity models
  • Available in 1", 2", 4" and 6" depth
  • Special Sizes available upon request
PRICE
$209.70  Sold in packages of 6 / $34.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-1/2 in
Depth3-3/4 in
Nominal Size25 x 29 x 4 in
Nominal Height29 in
Nominal Depth4 in
Nominal Width25 in

Product Details

TypeWire Backed
ColorWhite
FrameMoisture Resistant Beverage Brd, Dbl Walled, Reinforced Corners, Bonded To Frame
StyleHigh Capacity
Package Quantity6
Manufacturers Part Number102-034-010
MERV8
Media Type100 Percent Mechanical
BrandKoch