Nardi Komodo 5 Modular Sofa with Adriatic Sunbrella® Cushions, Bianco
Write a Review
|
Questions & Answers (0)
Product Description
Designed to bring people together, the Komodo 5 modular sofa offers endless possibilities for creating inviting outdoor lounge spaces. Inspired by the organic form of tree branches, its modular fiberglass polypropylene resin frame can be configured to suit a variety of layouts, spaces, and design styles. Crafted from uniformly colored resin with UV additives, the Komodo 5 features a matte finish, non-slip feet, and recyclable resin construction for lasting durability and easy maintenance. Generously cushioned seating provides exceptional comfort, making the Komodo 5 an ideal solution for hotels, resorts, rooftop lounges, communal gathering spaces, and residential outdoor living areas.
PRICE
$5,375.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 30-11/16 in |
| Height | 31-1/2 in |
Product Details
| Number of Seats | 5 |
| Assembly Required | Yes |
| Type | Modular Couch |
| Frame Color Family | Bianco |
| Material | Acrylic |
| Color | Bianco |
| Frame Material | Polypropylene |
| Manufacturers Part Number | 40370.00.142 |
| Brand | Nardi |
Warranty
| Warranty | 2 yr |