Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bostitch

Model # :WBB3778351

MPN #: KT2-SMCUP-WHT

Bostitch® Konnect™ Accessory Tray, Stacks For Desktop Storage, White

Product Description
Desk Organizer Accessory Tray, Stacks for Desktop Storage

Features:
  • Organizes sticky notes, paperclips, cords, and other small desktop essentials
  • Stack multiple trays to optimize storage and save coveted desk space
  • Compatible with the Konnect™ Desk Organizer Power Base and other Konnect™ Stackables
  • Three-year limited warranty


PRICE
$7.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/2 in
Depth3-1/2 in
Height2 in

Product Details

TypeAccessory Tray
MaterialABS
Package Quantity1
ColorWhite
Manufacturers Part NumberKT2-SMCUP-WHT
BrandBostitch