Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bostitch

Model # :WBB3778326

MPN #: KT2-WDCUP-WHT

Bostitch® Konnect™ Accessory Tray, Wide, Stacks For Desktop Storage, White

Product Description
Desk Organizer Accessory Tray, Stacks for Desktop Storage

Features:
  • Organizes sticky notes, paperclips, cords, and other small desktop essentials
  • Built-in, short divider for two-in-one organization
  • Stack multiple trays to optimize storage and save coveted desk space
  • Compatible with the Konnect™ Desk Organizer Power Base and other Konnect™ Stackables
  • Three-year limited warranty


PRICE
$8.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Depth3-1/2 in
Height2 in

Product Details

TypeAccessory Tray
MaterialABS
Package Quantity1
ColorWhite
Manufacturers Part NumberKT2-WDCUP-WHT
BrandBostitch