Is clutter ruling your world? Take back control with the Konnect Nest clear stacking storage boxes! These versatile boxes can be used in the office, classroom, bathroom, and every room in between. Forget separate covers that disappear the second you take them off the box, Konnect Nest boxes have an attached cover that you'll never lose. Firm latches ensure anything you store stays secure. The ultra-clear plastic construction and write+wipe adhesive labels make it easy to quickly find what you're looking for. Easily fits any 3x5 cards such as index cards, recipe cards, and small greeting or thank-you cards. 6-pack for value.
Bostitch® Konnect Index Card Size Stack & Nest Storage Box, 3" x 5", Clear, 6/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$22.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-13/16 in |
| Depth | 3-1/4 in |
| Height | 3-1/2 in |
Product Details
| Supply Type | Basic Supplies |
| Style | Card Holder Case |
| Package Quantity | 6 |
| Description | Index Card Size Stack & Nest Storage Box |
| Color | Clear |
| Manufacturers Part Number | 23231-6PK |
| Brand | Bostitch |