WinCo® Food Storage Box , 26"L x 18"W x 9"H, Clear - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PC Food Storage Box, 26"L x 18"W x 9"H.
PRICE
$307.80 Sold in packages of 4 / $76.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 18 in |
| Height | 9 in |
| Dimensions | 18 X 26 X 9 in |
Product Details
| Type | Heavyweight |
| Capacity | 13 Gal. |
| Material | Polycarbonate |
| Package Quantity | 4 |
| Description | PC Food Storage Box,18 in X 26 in X 9 in |
| Color | Clear |
| Manufacturers Part Number | PFSF-9 |
| Brand | Winco |