- Easy load T-Bar style shelves
- Holds all keg sizes
- 18 keg capacity, 6 per shelf
- Heavy-Duty 1-1/2"Diameter posts
- Posts feature adjustable bullet feet
- Ships "Knock-Down "With easy assembly
- Shelves bolt to posts; Anti-slip "Gator Grip" clamps mean no slipping
- Welded aluminum construction, will not rust
- Model shown KR204760-2
Prairie View KR2078593-3, Keg Shelving/3-Shelf , I.D 20"D x 93"W, O.D. 20"D x 97-5/8"W, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$1,475.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 97-5/8 in |
| Depth | 20 in |
| Height | 80 in |
Product Details
| Style | Keg Shelving |
| Material | Aluminum |
| Manufacturers Part Number | KR2078593-3 |
| Brand | Prairie View |