- Kraft Corrugated Mailers are lightweight to save on postage.
- Perfect for shipping small, fragile items such as tools, glassware or products.
- Manufactured from ECT-32-B, kraft corrugated.
- Crush resistant mailers fold to provide double walls of protection on front and sides.
- These one-piece mailers fold together in seconds.
- No tape, glue or staples are needed.
- All sizes ship and store flat to save space.
Global Industrial
Model # :WBB1638437
Global Industrial Corrugated Mailers, 12"L x 6"W x 6"H, Kraft - Pkg Qty 50
|
Questions & Answers (0)
Product Description
Features:
PRICE
$104.00 Sold in packages of 50 / $2.08 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inside Length | 12 in |
| Inside Width | 6 in |
| Inside Height | 6 in |
Product Details
| Type | Standard Mailers |
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 50 |
| Color | Kraft |
| Manufacturers Part Number | B1638437 |
| Strength | 200# / ECT-32 |
| Brand | Global Industrial |
| Recyclable | Yes |