Features:
- Pads help keep tops of products dust free during storage
- Helps prevent strapping and forklift damage
- Manufactured from 200#/ECT-32 kraft corrugated
- Sold in bundle quantities of 5
- Sheets may be folded to prevent damage during shipping
Model # :M4OB1638292
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
Product Details
| Type | Standard Sheets |
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 5 |
| Color | Kraft |
| Manufacturers Part Number | B1638292 |
| Strength | 200# / ECT-32 |
| Brand | Global Industrial |
| Recyclable | Yes |