- Pre-cut sheets make packing easier
- 100% recycled
Global Industrial
Model # :WBB3177729
Global Industrial Kraft Paper Sheets, 30 lbs., 36"W x 36"L, 535/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$219.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 |
| Width | 36 in |
| Basis Weight | 30 lbs |
Product Details
| Type | Sheets |
| Material | Paper |
| Package Quantity | 535 sheets |
| Color | Brown |
| Manufacturers Part Number | B3177729 |
| Brand | Global Industrial |
| Recyclable | Yes |