Karp Inc. KRP-150FR Fire Rated Access Door For Wall/Ceil. - Paddle Handle, 12"Wx12"H, KRPP1212PH
Write a Review
|
Questions & Answers (0)
Product Description
Flush mounted, with both anchor straps and mounting holes to facilitate installation. Insulated and rated by Underwriters Laboratories for 1.5 hour "B" label in walls, and may be used in a 2 hour fire rated wall assembly. Rated for 3 hours in ceilings by Warnock Hersey. 16 gauge steel frame and 20 gauge steel, welded pan door. Door filled with 2 inch thick fire rated insulation. Door has automatic closure, is self-latching, and has interior latch release.
PRICE
$249.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Overall Frame Height | 14 in |
| Door Height | 12 in |
| Wall/Ceiling Opening | 12-3/8 X 12-3/8 in |
| Door Width | 12 in |
| Overall Frame Width | 14 in |
Product Details
| Lock Type | Paddle Handle |
| Material | Steel |
| Description | Fire Rated Access Door - Walls & Ceilings - Keyed Paddle Latch Prime |
| Number of Latches | 1 |
| Manufacturers Part Number | KRPP1212PH |
| For Use With | Wall & Ceiling |
| Brand | Karp. |