Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Karp.

Model # :WBB1311097

MPN #: KRPP2020PH

Karp Inc. KRP-150FR Fire Rated Access Door For Wall/Ceil. - Paddle Handle, 20"Wx20"H, KRPP2020PH

Product Description
Flush mounted, with both anchor straps and mounting holes to facilitate installation. Insulated and rated by Underwriters Laboratories for 1.5 hour "B" label in walls, and may be used in a 2 hour fire rated wall assembly. Rated for 3 hours in ceilings by Warnock Hersey. 16 gauge steel frame and 20 gauge steel, welded pan door. Door filled with 2 inch thick fire rated insulation. Door has automatic closure, is self-latching, and has interior latch release.

PRICE
$279.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Overall Frame Height22 in
Door Height20 in
Wall/Ceiling Opening20-3/8 X 20-3/8 in
Door Width20 in
Overall Frame Width22 in

Product Details

Lock TypePaddle Handle
MaterialSteel
DescriptionFire Rated Access Door - Walls & Ceilings - Keyed Paddle Latch Prime
Number of Latches1
Manufacturers Part NumberKRPP2020PH
For Use WithWall & Ceiling
BrandKarp.