Flush mounted, with both anchor straps and mounting holes to facilitate installation. Insulated and rated by Underwriters Laboratories for 1.5 hour "B" label in walls, and may be used in a 2 hour fire rated wall assembly. Rated for 3 hours in ceilings by Warnock Hersey. 16 gauge steel frame and 20 gauge steel, welded pan door. Door filled with 2 inch thick fire rated insulation. Door has automatic closure, is self-latching, and has interior latch release.
Karp Inc. KRP-150FR Fire Rated Access Door For Wall/Ceil. - Paddle Handle, 36"Wx36"H, KRPP3636PH
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$839.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Overall Frame Height | 38 in |
| Door Height | 36 in |
| Wall/Ceiling Opening | 36-3/8 X 36-3/8 in |
| Door Width | 36 in |
| Overall Frame Width | 38 in |
Product Details
| Lock Type | Paddle Handle |
| Material | Steel |
| Description | Fire Rated Access Door - Walls & Ceilings - Keyed Paddle Latch Prime |
| Number of Latches | 2 |
| Manufacturers Part Number | KRPP3636PH |
| For Use With | Wall & Ceiling |
| Brand | Karp. |