Krylon (5-Ball) Interior-Exterior Paint Almond - K01506A07 - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Krylon (5-Ball) Interior-Exterior Paint is the number one brand in spray paints. This spray paint is specifically formulated for industrial maintenance and touch-up applications. Exceptional performance. Paint dries in 12 minutes or less. Hard protective, durable finish. Uniform coverage with no recoat window. Krylon spray paint is ideal for both indoor and outdoor applications.
PRICE
$76.50 Sold in packages of 6 / $12.75 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz |
Product Details
| Type | Acrylic Lacquer |
| Size Type | Aerosol |
| Finish | Gloss |
| Package Quantity | 6 |
| Description | 5-Ball Interior-Exterior Spray Paint |
| Features | Industrial Maintenance/Touch-ups |
| Color | Almond |
| Manufacturers Part Number | K01506A07 |
| Indoor/Outdoor | Interior-Exterior |
| Brand | Krylon |