Krylon High Heat Paint Black - K01618000/ K01618777 - Pkg Qty 6
|
Questions & Answers (0)
Product Description
High Heat Paints are special purpose paints that withstand temperatures up to 1000°F. Satin finish provides a clean, durable look that dries to touch in minutes. Protects surfaces against rust. Ideal for use on steam pipes, heaters, boilers, furnaces, radiators, diesel and gasoline engines and gas grills. Note: Must be 18 or over to purchase this product.
PRICE
$79.50 Sold in packages of 6 / $13.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz |
Product Details
| Type | High Heat |
| Size Type | Aerosol |
| Finish | Satin |
| Package Quantity | 6 |
| Description | High Heat Spray Paint |
| Features | Withstand 1000°F |
| Color | Black |
| Manufacturers Part Number | K01618777 |
| Indoor/Outdoor | Interior-Exterior |
| Brand | Krylon |