Krylon Industrial Iron Guard Acrylic Enamel Lt Machinery Gray (Asa-61) - K11003271 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Krylon Industrial Iron Guard Acrylic Enamel Lt Machinery Gray (ASA-61)
Iron Guard is a high gloss, 100% acrylic, waterborne coating for light to moderate industrial use. Designed for new construction or maintenance use, Iron Guard and can be used directly over prepared substrates, including metal.nullVOC: < 100 g/L (0.83 lb/gal)
Iron Guard is a high gloss, 100% acrylic, waterborne coating for light to moderate industrial use. Designed for new construction or maintenance use, Iron Guard and can be used directly over prepared substrates, including metal.nullVOC: < 100 g/L (0.83 lb/gal)
PRICE
$423.80 Sold in packages of 4 / $105.95 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Type | Acrylic Enamel |
| Size Type | Can |
| Finish | High Gloss |
| Package Quantity | 4 |
| Features | Rust Prevention |
| Color | Gray |
| Manufacturers Part Number | K11003271 |
| For Use With | Construction/Maintenance |
| Brand | Krylon |