Diamond Brite Interior Flat Latex Enamel Paint, Dove Gray Gallon Pail 1/Case - 11700-1
Write a Review
|
Questions & Answers (0)
Product Description
Diamond Brite Paint Interior Flat Latex Enamel, Dove Gray Gallon Pail 1/Case - 11700-1
Flat enamel is a paint with a durable flat, matte finish. It's a good choice for powder rooms and halls, as it holds up to occasional cleaning. For use on: walls, ceilings, woodwork. Works well on surfaces such as wood, drywall, aluminum, masonry, brick, stucco and vinyl. A general rule is that the shinier the paint finish, the better it will stand up to washing and cleaning. Use soap and water for cleaning the painted surface. Do not dispose of this product down a drain. Protect from freezing. 300-350 Sq. Ft coverage/gallon. For best results, prime the surface first to reduce the need for a second coat.
Flat enamel is a paint with a durable flat, matte finish. It's a good choice for powder rooms and halls, as it holds up to occasional cleaning. For use on: walls, ceilings, woodwork. Works well on surfaces such as wood, drywall, aluminum, masonry, brick, stucco and vinyl. A general rule is that the shinier the paint finish, the better it will stand up to washing and cleaning. Use soap and water for cleaning the painted surface. Do not dispose of this product down a drain. Protect from freezing. 300-350 Sq. Ft coverage/gallon. For best results, prime the surface first to reduce the need for a second coat.
PRICE
$31.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Style | Flat |
| Type | Latex |
| Size Type | Can |
| Finish | Flat |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 11700-1 |
| Brand | Diamond Brite Paint |