Line-Up Solvent-Based Pavement Striping Bulk Paint is a fast drying alkyd paint recommended for marking parking lots, curbs, and streets. It conforms with U.S. Bureau of Public Roads Colors. It may be used on a variety of jobs, from small parking lots to
Krylon Industrial Line-Up SB Pavement Striping Paint Parking Lot White
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 5 Gallon |
Product Details
| Type | Striping Paint |
| Paint Type | Solvent Based |
| Package Quantity | 1 |
| Features | Fast Drying |
| Color | White |
| Manufacturers Part Number | K42130404-20 |
| For Use With | Marking/Striping |
| Brand | Krylon |
Related Products
Krylon Industrial Quik-Mark SB General-Purpose Marking Paint Asphalt Black Quik-Mark Water-Based Inverted Marking Paints have a high solids formulation that gives them the boldest, brightest and most visible markings in the industry. These fast-drying products penetrate and adhere to hot surfaces, and deliver a line you can count on for all your locating, marking and surveying needs. Krylon Quik-Mark spray paint dries to the touch in under 10 minutes.
Quik-Mark Water-Based Inverted Marking Paints have a high solids formulation that gives them the boldest, brightest and most visible markings in the industry. These fast-drying products penetrate and adhere to hot surfaces, and deliver a line you can count on for all your locating, marking and surveying needs. Krylon Quik-Mark spray paint dries to the touch in under 10 minutes.
Rust-Oleum M1800 System Water-Based Precision-Line Inverted Marking Paint Aerosol White Water and solvent-based marking paints feature a precision-line spray tip for easy-to-read bright, vivid markings for utility, construction, excavation, surveying, landscape, and golf course markings. Best resistance against premature fading. Marks more linear feet per can than other brands. No mess spray tip keeps paint off fingers. Locking tip does not pop off. Virtually no overspray. Dries fast less than 5 minutes. Convenient spray-through cap. Guaranteed not to clog
Shipping is limited to approved regions based on temperature requirements. Latex-ite® line striping paint is a lead-free, fast drying, acrylic waterborne traffic paint for blacktop or concrete. Conforms to the new federal specification TT-P-1952E Type I & II as well as most state and federal specifications. For use on bituminous, Portland-cement and concrete pavements, as well as various sealcoat applications. Not recommended for use on concrete sealers containing silicone. Features: Coverage/gallon: 320 ft. based on 4 in. line at 15 mil wet film thickness Dry time of 10 minutes VOC ...
Quik-Mark Water-Based Inverted Marking Paints have a high solids formulation that gives them the boldest, brightest and most visible markings in the industry. These fast-drying products penetrate and adhere to hot surfaces, and deliver a line you can count on for all your locating, marking and surveying needs. Krylon Quik-Mark spray paint dries to the touch in under 10 minutes.