Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ashland Conveyor Products

Model # :WBB3212143

MPN #: 37900

Ashland KS 1-7/8" Dia. Stainless Steel Replacement Roller, 13" BF, 7/16" Hex Stainless Steel Shaft

Product Description
The Model KS roller is spring retained, constructed of a 1-7/8" diameter 16 gauge 304 stainless steel tube, a 7/16" hex 304 stainless steel shaft, and all stainless steel bearings

PRICE
$249.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-7/16 in
Weight Capacity260 lbs
Weight2 lbs
Axle Diameter7/16 Hex in
Roller Diameter1-7/8 in
Between Frame Width13 in
Axle Length14-7/16 in
Gauge16

Product Details

Assembly RequiredNo
TypeReplacement Roller
Tube1-7/8 x 16 Ga. Stainless Steel For 13" Between Frame
ColorSilver
SeriesKS
RetentionSpring
StyleReplacement Roller
MaterialStainless Steel
Package Quantity1
Manufacturers Part Number37900
BrandAshland Conveyor Products