Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB2378992

MPN #: KS-FS605

Sealer Sales KS-FS Series 24" Automatic Impulse Foot Sealer, 5mm Seal Width

Product Description
The KS-FS series automatic foot impulse sealers are ideal for high volume poly bag and other thermoplastic sealing. The KS-FS455 is equipped to seal materials up to 18" wide and 15 mil total thickness. This sealer allows you to keep both hands free for quicker and more accurate sealing. The unit operates using impulse sealing and is controlled by a circuit board. The sealer is equipped with a digital display for easy timer settings. Once correct settings have been established, consistent seals will be maintained automatically. The KS-FS series are standalone automatic foot sealer which does not require a tabletop to place the sealer. This product has a limited warranty of 6 months.

Easy to Operate: Set the sealing (heat), congealing (cool) and recycle (auto) time based on the thickness of your material. Once the settings have been determined, press A/M to initiate the automatic operation of your sealer. The sealer can also operate in manual mode using a foot switch.

Features:
  • Impulse sealing - no warm-up time needed
  • Digital display
  • Dual mode operation: auto or manual
  • Foot switch allows a hands free operation
  • Standalone unit with no need for table
  • Includes electric foot switch and work table
  • Seal Length: 24"/600mm
  • Seal Width: 5mm


PRICE
$999.00

This product will be restocked by Dec 15, 2026

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width22 in
Height35 in
Weight130 lbs
Seal Length24"
Seal Width5mm
Thickness15 mil

Product Details

Assembly RequiredYes
TypeFoot Sealer
Operating Speed15 - 20 Bags per Minute
ColorBlue
SeriesKS-FS Series
Hertz60 Hz
Heat TypeImpulse - Single
Sealing Speedup to 20
Wattage1300 W
Voltage110 V
MaterialMetal
Description24" Automatic Foot Sealer w/ 5mm Seal Width
Package Quantity1
ImpulseSingle
Manufacturers Part NumberKS-FS605
BrandSealer Sales

Warranty

Warranty6 mo