SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Kent 154100-200-005-13 Commercial Immersion Suit, USCG/SOLAS/MED, Red/Yellow, Oversized

Kent 154100-200-005-13 Commercial Immersion Suit, USCG/SOLAS/MED, Red/Yellow, Oversized

Item #: WBB2004328

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $601.00

$100.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Kent 154100-200-004-13 Commercial Immersion Suit, USCG/SOLAS/MED, Red/Yellow, Adult/Universal

Kent 154100-200-004-13 Commercial Immersion Suit, USCG/SOLAS/MED, Red/Yellow, Adult/Universal

Kent 154100-200-020-13 Commercial Immersion Suit, USCG/SOLAS/MED, Red/Yellow, S

Kent 154100-200-020-13 Commercial Immersion Suit, USCG/SOLAS/MED, Red/Yellow, S

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Kent 154100-200-005-13 Commercial Immersion Suit, USCG/SOLAS/MED, Red/Yellow, Oversized

From Absolute Outdoors comes yet another innovative new entry into the commercial marine safety industry.

Features:
  • USCG/SOLAS Version which complies with MED (Ships Wheel), SOLAS 7/2010, and TC (Transport Canada)
  • USCG/SOLAS Version complies with TC (Transport Canada)
  • Hi-viz yellow inflatable pillow, face mask and ankle adjustments for increased visibility in the water
  • Removable head pillow for easy servicing
  • Neoprene pocket for PLB and attachment point that fits all personal locator lights
  • Articulated arms for easier donning
  • True to size sizing
  • Lifting Harness
  • Buoyant buddy line
  • Three fingered mitt
  • 5mm Neoprene
  • SOLAS Reflective Tape
  • Orange/Black

Weights & Dimensions

  • Buoyancy 15.5 lbs.
  • Size Oversized

Product Details

  • Description Commercial Immersion Suit
  • Shelf/Service Life 3-9 Years
  • Capacity 1 Person
  • Type Immersion Suit
  • Closure Type Zipper (Approved)
  • Grade Commercial
  • Brand Kent
  • Material Neoprene
  • Manufacturers Part Number 154100-200-005-13
  • Color Family Red

Compliance & Certifications

  • Certifications USCG/SOLAS/MED
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kent 154100-200-005-13 Commercial Immersion Suit, USCG/SOLAS/MED, Red/Yellow, Oversized

Kent 154100-200-005-13 Commercial Immersion Suit, USCG/SOLAS/MED, Red/Yellow, Oversized

Item #: WBB2004328

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant