Rescue Suits

Kent Immersion Suits
| Compare | Image | Buoyancy | Certifications | Color | Material | Size | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 15.5 lbs. | USCG/SOLAS/MED | Red | Neoprene | Adult/Universal | WBB2004334 | $995.00 | ||
![]() | 15.5 lbs. | USCG/SOLAS/MED | Red | Neoprene | Small | WBB2004327 | $995.00 |
Related Products
Features: Suit allows the worker at least 8 seconds of time to get away from the fire to safety 10' long Kevlar® strap with a tensile strength of 3500 lbs. is permanently affixed to the coveralls to aid in an all-in-one solution for communication or rescue Convenient pocket is placed on the back of the suit to safely tuck away the strap when not in use Smooth moisture absorbing inner layer provides added comfort in hot conditions Suit comes equipped with a brass front zipper with hook and loop closure
Datrex Whistle w/Lanyard, Orange - DX0276M Orange whistle with clip and lanyard. Accepted by USCG/SOLAS/MED/ISO for lifejackets and immersion suits. Weight: 12 Grams. Individually packed in plastic bag.
Gas extraction protective coverall designed for work near gas lines and other environments with a prolonged flash-fire risk. The suit is engineered to provide at least six seconds for worker escape and includes a smooth moisture-absorbing inner layer for comfort. It features a brass front zipper with hook-and-loop closure, elastic back waist, reinforced knees, hi-vis suspender-style tape, knit cuffs with thumbholes, and 26-inch brass leg zippers with protective fabric backing. This configuration includes an attached Kevlar escape strap for emergency egress and rescue.