Unrivaled commercial-grade construction, available with heat pump, and engineered up to 45% quieter, Kuhl® represents a new standard in room air conditioners. Kuhl® is the perfect choice for customers focused on sustainability with integrated Wi-Fi controls offering advanced energy management grouping for multiple units. The new, revamped Kuhl® line now comes with inverter compressor technology that provides extra quiet operation, energy star certification on select models, and a wider range of BTU capacities. The optional MERV 13 filter also turns Kuhl® into a clean air system. Available in the broadest capacity range on the market, and the entire line now meets A2L refrigerant requirements, Kuhl® offers a room-to-room solution for a wide range of customers. The new Kuhl® line has an industry leading warranty of 2-years as well.
Friedrich® Kuhl® Commercial Inverter Window/Wall AC with Heat Pump, 22400 BTU, 230V, R32
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,185.00
1
1
Expected on or around 11/15/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-15/16 in |
| Depth | 29 in |
| Height | 17-15/16 in |
| Weight | 135 lbs |
| Cord Length | 6 ft |
| Window Width Min/Max | 42 in |
| Coverage Area | 450-1500 ft² |
| Wall Cut-Out Width | 26-3/16 in |
| Wall Cut-Out Height | 18-3/16 in |
| Window Height Min/Max | 27-3/8 in |
| Max Wall Thickness | 7-3/8 in |
Product Details
| Assembly Required | No |
| Number of Speeds | 3 |
| Refrigerant | R32 |
| Filter Type | Washable |
| BTU Cooling | 22400 |
| Dehumidification | 9 |
| Phase | 1 |
| Air Discharge | 450 |
| Manufacturers Part Number | KHVM24B34B |
| Brand | Friedrich |
| Type | Cooling with Heat |
| CFM | 450 CFM |
| Watts Cooling | 1358 W |
| Remote Control | Yes |
| Color | Gray |
| Hertz | 60 Hz |
| Amp Circuit | 30 A |
| Amps Cooling | 12.6 A |
| Temperature Range Cooling | 60 to 115 °F |
| Temperature Range Heating | 45 to 70 °F |
| Voltage | 230 V |
| Control | Electronic |
| Power Cord Type | 6-30P |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Energy Star Certified | Yes |
| Energy Efficiency Rating (EER) | 9 |