DAP® Kwik Seal ULtra - 5.5 oz., White - 7079818914 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
DAP® Kwik Seal ULtra - 5.5 oz., White - 7079818914
Formulated with innovative ultra-hydrophobic technology that repels water, dirt and stains and offers a lifetime mold and mildew resistance guarantee so the sealant stays looking clean, fresh and new. It is 100% waterproof and crack proof and can be exposed to water in as little as 4 hours after application without washing out. KWIK SEAL ULTRA has strong multi-surface adhesion and excellent flexibility for long lasting durability. Safe for granite and marble. The easy-to-use formula applies easily, tools smoothly, is low in odor and cleans up with water. Interior use.
Formulated with innovative ultra-hydrophobic technology that repels water, dirt and stains and offers a lifetime mold and mildew resistance guarantee so the sealant stays looking clean, fresh and new. It is 100% waterproof and crack proof and can be exposed to water in as little as 4 hours after application without washing out. KWIK SEAL ULTRA has strong multi-surface adhesion and excellent flexibility for long lasting durability. Safe for granite and marble. The easy-to-use formula applies easily, tools smoothly, is low in odor and cleans up with water. Interior use.
PRICE
$99.60 Sold in packages of 12 / $8.30 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5.5 oz. |
Product Details
| Manufacturers Part Number | 7079818914 |
| Package Quantity | 12 |
| Description | Kwik Seal Ultra |
| Color | White |
| Brand | DAP Products |