Kwikool® Portable Air Conditioner, Air Cooled, 5 Ton, 230V, 60000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
Get your surrounding environment down to a cooler temperature with the Kwikool® Portable Air Conditioner. This industrial AC unit Includes High Pressure Condensate Pump for 24/7 Operation. It is designed for economical spot cooling in industrial plants, server rooms, hospitals and offices especially where electrical equipment create a heat load. This AC uses a balanced airflow design that vents through ceiling using an optional ceiling installation kit (sold separately), provides fresh room air, cools with super high efficiency and will not freeze - even when operated 24/7. Portable air conditioner relocates using casters, 2 swivels with brakes and 2 rigid. ETL listed. Optional air chute kit available. 1-Year Limited Warranty.
Includes a high-pressure pump (20' of head pressure) to remove condensate
Equipped with a line cord with plug for easy installation
Internal high lift condensate pumps and a 5-gallon reservoir tank for total condensate flexibility. Compact yet powerful with wide operating range of 60 F-110 F. Includes KwiKool's exclusive I/O integral condenser where both inlet and outlets are ductable. Condensate overflow protection
Heavy duty compressor with automatic restart and short cycle protection
Requires two 18" condenser flanges.
CLEARANCE PRICE
$10,496.25was $10999.00
Save $502.75 (5%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-1/4 in |
| Depth | 49-3/4 in |
| Height | 53-3/4 in |
| Weight | 557 lbs |
| Cord Length | 10 ft |
| Air Filter Size (W x D x H) | 20 x 24 x 1 in |
| Coverage Area | 2000 ft² |
Product Details
| Number of Speeds | 3 |
| Refrigerant | R-407C |
| Filter Type | Pleated |
| BTU Cooling | 60000 |
| Material | Galvanized Steel |
| Phase | 1 |
| Manufacturers Part Number | KIB6021-2 |
| Brand | KwiKool |
| CFM | 1500/1700/2000 CFM |
| Watts Cooling | 8,800 W |
| Color | Blue |
| Hertz | 60 Hz |
| Amp Circuit | 50 A |
| Temperature Range Cooling | 60 To 110 °F |
| Voltage | 230 V |
| Ton | 5 |
| Cooling System | Air |
| Power Cord Type | Hard Wired |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL Listed; cETL Listed |