Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kennedy

Model # :WBB3145676

MPN #: DS1BK

Kennedy® Folding Shelf, 20-1/8"W x 17-1/4"D x 1"H, Black

Product Description
Fits any Kennedy K1800 or K200 roller cabinet, side cabinet, or side locker, Folds flat when not in use, Raised edges keep tools from falling off, Weight capacity: 40 lbs., Made in the USA.
Features:
  • Folds away flat when not in use
  • Raised edge keeps tools from falling off
  • Fits any 18" and 20" Deep Industrial Rolling Cabinet
  • Use existing end handle holes to mount
  • Storage Capacity (Sq In): 343

PRICE
$185.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-1/8 in
Depth17-1/4 in
Height1 in
Weight Capacity40 lbs
Weight11 lbs

Product Details

Assembly RequiredYes
TypeShelf
ColorBlack
SeriesKennedy® Accessory
Number of Drawers0
StyleTop
Capacity40
FinishPowder Coat Paint
Number of Shelves1
MaterialSteel
DescriptionToolbox Folding Shelf
Package Quantity1
Manufacturers Part NumberDS1BK
BrandKennedy

Warranty

WarrantyLimited Lifetime