Beta RSC24 Fold-Out Shelf Accessory, 15-3/8"W x 17-5/16"D x 2-15/16"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Expand your workspace on the Beta RSC24 rolling tool cabinets. This 15-3/8" x 17-5/16" shelf folds out easily for additional workspace, and collapses down when not in use. The surface is protected by an oil and gas resistant rubber mat. This collapsible shelf mounts easily to the side of the tool cabinet with included hardware.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-3/8 in |
| Depth | 17-5/16 in |
| Height | 2-15/16 in |
| Weight | 8 lbs |
Product Details
| Assembly Required | No |
| Type | Shelf Accessory |
| Color | Gray |
| Series | RSC24 |
| Material | Metal |
| Manufacturers Part Number | 024004900 |
| Locking System | Key |
| Brand | Beta |
Warranty
| Warranty | Lifetime Limited yr |