SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

AJC Battery Kymco People S 150 Scooter Battery (2009-2013), 7 Amps, 12V, B Terminals

AJC Battery Kymco People S 150 Scooter Battery (2009-2013), 7 Amps, 12V, B Terminals

Item #: WBB2341565

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$41.99 up to 10% OFF

Price: $37.95

Save $1.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

AJC Battery Kymco People S 150 Scooter Battery (2009-2013), 7 Amps, 12V, B Terminals

Description:

  • AJC® replacement compatible with Kymco People S 150 Scooter Battery (2009-2013)
  • Factory activated, this battery arrives fully sealed, charged and ready for action
  • Maintenance free AGM technology, no need to add acid or water ever
  • Exact OEM replacement guaranteed to fit easily and precisely
  • High impact PP case for maximum vibration resistance
  • AJC® Replacement Powersports Batteries
  • You must re-use: your existing cabling and hardware. These are replacement batteries only
  • It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders
  • Buy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warranty
  • Built to handle whatever the road, dirt, snow and water can dish out

Disclaimer: Our products are not affiliated with or authorized by Kymco.

Specifications:

  • Voltage: 12V
  • Capacity: 7Ah
  • Cold Cranking Amps: 135
  • Polarity: +/-
  • Terminal: B
  • Dimensions: L 5.9 x W 3.5 x H 3.7 inches
  • Weight: 10.6 lbs
Cross Reference

  • AJC ATX7A replaces
  • CTX7A-BS
  • GTX7A-BS
  • M32X7A
  • SC7ABS
  • STX7A-BS
  • YTX7A-BS
  • YTX7A-BS
  • Plus many other powersports battery models


Weights & Dimensions

  • Width 3.5 in
  • Length 5.9 in
  • Height 3.7 in
  • Weight 5.5 lbs

Product Details

  • Voltage 12 V
  • Amperage 7 A
  • Terminals B
  • Compatible Part/Model Number AJC-PS-ATX7A-520522
  • Type AGM
  • For Use With Kymco People S 150 Scooter Battery (2009-2013)
  • Brand AJC Battery
  • Package Quantity 1
  • Manufacturers Part Number AJC-PS-ATX7A-520522

Warranty

  • Warranty 1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC Battery Kymco People S 150 Scooter Battery (2009-2013), 7 Amps, 12V, B Terminals

AJC Battery Kymco People S 150 Scooter Battery (2009-2013), 7 Amps, 12V, B Terminals

Item #: WBB2341565

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AJC Battery Kymco People S 150 Scooter Battery (2009-2013), 7 Amps, 12V, B Terminals
    AJC Battery Kymco People S 150 Scooter Battery (2009-2013), 7 Amps, 12V, B Terminals
    AJC Battery Kymco People S 150 Scooter Battery (2009-2013), 7 Amps, 12V, B Terminals
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant