Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kyorene

Model # :WBB3163294

MPN #: 00-606-XL

Kyorene® Cut Resistant Gloves, Crinkle Latex Coated, ANSI A6, XL, Gray, 12 Pairs

Product Description
13g Gray Kyorene® Liner with Black Crinkle Latex Palm Coating

Features:
  • Reinforced thumb crotch for extended wear
  • Bacteriostatic kills harmful bacteria
  • Thermal regulating to keep the hands comfortable
  • Odor neutralizing to keep the gloves smelling fresh
  • ANSI Cut Level: A6
  • EN388:2016: 4X42F
Applications:
  • Bottling
  • Glass Handling
  • Heavy Material Handling
Characteristics:
  • Bacteriostatic: Kyorene® Pro Graphene gloves are bacteriostatic. They regulate bacteria and inhibit the reproduction and growth of new bacteria
  • Thermal Regulation: Kyorene® Pro Graphene gloves absorb radiation, allowing heat to dissipate from the hands
  • Odor Neutralizing: Kyorene® Pro Graphene gloves balance the acidity of body sweat, thus neutralizing odor associated with sweat
  • UV Protection: Kyorene® Graphene gloves effectively protect hands and arms against UV-A and UV-B rays
  • Verified Graphene Producer: Armor Guys has achieved Verified Graphene Producer® status as awarded by The Graphene Council


PRICE
$159.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXL
GripLatex Crinkle Finish
Gauge13 ga

Product Details

Abrasion LevelA5
TypeCoated Gloves
ColorGray
ApplicationBottling, Glass Handling, Heavy Material Handling
Series00-606
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialCrinkle Latex
MaterialLatex
GenderUnisex
Package Quantity12 Pairs
Manufacturers Part Number00-606-XL
Lining MaterialGraphene
Coating MaterialLatex
Cut LevelA6
BrandKyorene

Compliance & Certifications

EN 3884X42F
CertificationsEN 388: 2016: 4X42F, ANSI Cut A6, 5 Abrasion, 5 Puncture, CE