Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kyorene

Model # :WBB3163229

MPN #: 00-420-S

Kyorene® Cut Resistant Gloves, Polyurethane Coated, ANSI A4, S, Gray, 12 Pairs

Product Description
13g Gray Kyorene® Liner with Black Polyurethane Palm Coating

Features:
  • Touchscreen compatible
  • Reinforced thumb crotch for extended wear
  • Bacteriostatic kills harmful bacteria
  • Thermal regulating to keep the hands comfortable
  • Odor neutralizing to keep the gloves smelling fresh
  • ANSI Cut Level: A4
  • EN388:2016: 4442D
Applications:
  • Automotive Manufacturing
  • Appliance Manufacturing
  • Metal Stamping
  • Sheet Metal Handling
  • Construction
  • Plastics
  • Steel Handling
Characteristics:
  • Bacteriostatic: Kyorene® Pro Graphene gloves are bacteriostatic. They regulate bacteria and inhibit the reproduction and growth of new bacteria
  • Thermal Regulation: Kyorene® Pro Graphene gloves absorb radiation, allowing heat to dissipate from the hands
  • Odor Neutralizing: Kyorene® Pro Graphene gloves balance the acidity of body sweat, thus neutralizing odor associated with sweat
  • UV Protection: Kyorene® Graphene gloves effectively protect hands and arms against UV-A and UV-B rays
  • Verified Graphene Producer: Armor Guys has achieved Verified Graphene Producer® status as awarded by The Graphene Council


PRICE
$119.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS
GripPU
Gauge13 ga

Product Details

Abrasion LevelA4
TypeCoated Gloves
ColorGray
ApplicationAutomotive & Appliance Manufacturing, Metal Stamping, Construction
Series00-420
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialPolyurethane
MaterialPolyurethane
GenderUnisex
Package Quantity12 Pairs
Manufacturers Part Number00-420-S
Lining MaterialGraphene
Coating MaterialPolyurethane
Cut LevelA4
BrandKyorene

Compliance & Certifications

EN 3884442D
CertificationsEN 388: 2016: 4442D, ANSI Cut A4, 4 Abrasion, 4 Puncture, CE