Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reelcraft

Model # :WBB2383876

MPN #: L 4050 163 3-RP

ReelCraft Cord Reel, Reverse Plug

Product Description
Reelcraft's Series L 4000 NEMA 5-15P reverse plug power cord reel includes a 13 amp outlet straight blade plug. The reel is supplied with a 4-5 foot pigtail that includes a NEMA 5-15R inlet single receptacle. For indoor, non-weather tight applications only. *UL/CSA approved*

  • Reinforced steel – The robotically welded steel base offers maximum strength and consistent quality.
  • Heavy duty collector ring – A robust collector ring assures maximum conductivity current flow.
  • Long life drive spring – Declutching arbor virtually eliminates possibility of spring damage due to reverse winding. Only the highest quality spring steel is used and conditioned to ensure there are no imperfections offering maximum service life.
  • Quality finish and corrosion resistant – Individually powder coated components offer the maximum protection from premature corrosion.
  • Made in USA

*Reel is shipped in the top wind position. The reel image is shown in side wind position.

PRICE
$605.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12.625 in
Width9.375 in
Height12.875 in
Cord Length50 ft
Gauge16 ga
Reel Hose Length Capacity50 ft

Product Details

ColorRed
Power ConnectionSingle Outlet (5-15R)
Amperage13 A
Voltage125 V
Drive/Return TypeSpring Driven
MaterialSteel
DescriptionCord Reel, Reverse Plug
Manufacturers Part NumberL 4050 163 3-RP
Number of Outlets1
Cable/Cord/Hose IncludedYes
BrandReelcraft

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL, CSA