Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Reelcraft

Model # :WBB3168653

MPN #: L 4545 123 9G

Reelcraft® Premium Duty Triple Outlet w/ GFCI Power Cord Reel, 15A, 45' Cord Length

Product Description
Reelcraft®'s Series L 4000 NEMA 5-15R triple tap power cord reel includes a 15 amp molded triple tap with GFCI protection. The reel is supplied with a 4-5 foot pigtail that includes a NEMA 5-15P inlet straight blade plug. For indoor, non-weather tight applications only. *UL/CSA approved*

Features:
  • Reinforced steel – The robotically welded steel base offers maximum strength and consistent quality
  • Heavy-duty collector ring – A robust collector ring assures maximum conductivity
  • Long life drive spring – Declutching arbor virtually eliminates possibility of spring damage due to reverse winding. Only the highest quality spring steel is used and conditioned to ensure there are no imperfections offering maximum service life
  • Quality finish and corrosion resistant – Individually powder coated components offer the maximum protection from premature corrosion
  • Made in USA


PRICE
$725.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-5/8
Width9-3/8 in
Height12-7/8 in
Weight29 lbs
Cord Length45 ft

Product Details

TypePower Cord Reel
Power ConnectionTriple Outlet (5-15R)
ColorRed
Amperage15 A
Drive/Return TypeSpring Driven
MaterialSteel
DescriptionPremium Duty Triple Outlet w/ GFCI Power Cord Reel
Package Quantity1
Number of Conductors3
Manufacturers Part NumberL 4545 123 9G
Cable/Cord/Hose IncludedYes
BrandReelcraft