Comprised of durable powder-coated aluminum, these L-Channel extrusions with a finishing strip are used to attach SwiftWall® structures to wall points. These are compatible with SwiftWall® Pro, Click and Lite systems. L-Channel can be secured to an existing structure or other temporary walls using mechanical fasteners or double sided tape during temporary wall installation projects. Designed for use when building a temporary structure between wall points to have a finished edge.
SwiftWall® L-Channel, 8'L, White
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 96 in |
| Width | 1-1/4 in |
| Height | 2 in |
| Weight Capacity | 1.25 lbs |
| Weight | 3 lbs |
Product Details
| Type | Channel |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | P-LC-08-W |
| Brand | SwiftWall |
Compliance & Certifications
| Fire Rating | Class C |
Related Products
SwiftWall® Click is a game-changer in modular wall systems, offering a fast, reusable, and effortless solution for temporary walls and rooms. Developed using our Proprietary, patented technology, it requires no tools or special skills. Simply click the lightweight components together to easily install, reconfigure, remove, and relocate walls as needed. Reimagine the way you create, divide, and transform space. This kit contains all you need to create a 188 Linear Foot Construction Barrier with a door. The kit contains five standard Click panels, one Click single door panel, two Click 90 ...
SwiftWall® Click 119-1/2"H Variable Hinged Corner is made of powder coated aluminum. Accessories quickly hook to panels to divide spaces such as offices, manufacturing plants, construction sites and event spaces. Easy to clean, reconfigure and use over and over again. Simply put the panel in place and click together other accessories such as corners, T's, X's, and End Caps to create any configurations needed. Corner adjusts 0-180 degrees What spaces do you need to create? Check out SwiftWall® Click on YouTube! For use with SwiftWall® Click 10' Series Purchase with: C-P-ABS-10-36-W ...
SwiftWall® Click 119-1/2"H T-Intersection two piece kit is made of powder coated aluminum. Accessories quickly hook to panels to divide spaces such as offices, manufacturing plants, construction sites and event spaces. Easy to clean, reconfigure and use over and over again. Simply put the panel in place and click together other accessories such as corners, T's, X's, and End Caps to create any configurations needed. What spaces do you need to create? Check out SwiftWall® Click on YouTube! For use with SwiftWall® Click 10' Series. Purchase with: C-P-ABS-10-48-W C-P-ABS-10-36-W SwiftWall® ...
SwiftWall® Click 95-1/2"H Corner is made of powder coated aluminum. Accessories quickly hook to panels to divide spaces such as offices, manufacturing plants, construction sites and event spaces. Easy to clean, reconfigure and use over and over again. Simply put the panel in place and click together other accessories such as corners, T's, X's, and End Caps to create any configurations needed. What spaces do you need to create? Check out SwiftWall® Click on YouTube! For use with SwiftWall® Click 8' Series Purchase with: A-C-MP-L C-X-08-W C-EC-08-KIT-W C-CA-08-W C-C-08-W P-SS-W SwiftWall® ...
SwiftWall® Click 119-1/2"H Corner is made of powder coated aluminum. Accessories quickly hook to panels to divide spaces such as offices, manufacturing plants, construction sites and event spaces. Easy to clean, reconfigure and use over and over again. Simply put the panel in place and click together other accessories such as corners, T's, X's, and End Caps to create any configurations needed. What spaces do you need to create? Check out SwiftWall® Click on YouTube! For use with SwiftWall® Click 10' Series Purchase with: A-C-MP-L C-X-10-W C-EC-10-KIT-W C-CA-10-W C-C-10-W P-SS-W SwiftWall® ...