x

Take 15% off your entire order!

Offer applied at checkout

Lavallee & Ide HSS Straight Shank Spiral Flute Hand Reamer 55/64" Dia.

Lavallee & Ide HSS Straight Shank Spiral Flute Hand Reamer 55/64" Dia.

Item #: WBB1340387

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $107.95

Save $5.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavallee & Ide HSS Straight Shank Spiral Flute Hand Reamer 55/64" Dia.

These reamers are used for the final sizing of holes. The starting taper provides easy entry of the reamer into the holes. They are generally driven by a tap wrench or vise, depending upon wheather the work or the reamer is rotating.

  • DESCRIPTION Reamer
  • FLUTE STYLE Spiral
  • DECIMAL EQUIVALENT 0.8594"
  • MATERIAL HSS
  • NUMBER OF FLUTES --
  • FRACTIONAL DIAMETER 55/64"
  • OVERALL LENGTH (OAL) 9-3/8"
  • TYPE Hand
  • SHANK TYPE Straight
  • FLUTE LENGTH 4-7/8"
  • BRAND Lavallee & Ide
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavallee & Ide HSS Straight Shank Spiral Flute Hand Reamer 55/64" Dia.

Lavallee & Ide HSS Straight Shank Spiral Flute Hand Reamer 55/64" Dia.

Item #: WBB1340387

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant