- Flexible for easy access to small volume tubes and dishes
- Color coded for easy identification
- Gentle on delicate agar or other surfaces
- L-Shaped Cell Spreader is ideal for evenly spreading bacterial cultures; angled tip prevents damaging agar surface
- 10 Spreaders Per Pack, Case Quantity of 500
CELLTREAT® L-Shaped Cell Spreader, Bulk Pack, Sterile, Green, 500/Case
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Spreaders |
| Non Pyrogenic | Yes |
| Packaging | Bulk Packed |
| Graduated | No |
| Material | Polypropylene |
| Sterile | Yes |
| RNase/DNase Free | Yes |
| Package Quantity | 500 |
| Description | L-Shaped Cell Spreader |
| Color | Green |
| Manufacturers Part Number | 229617 |
| Brand | CELLTREAT Scientific Products |