Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Interion by Global Industrial

Model # :WB695778LGY

Interion® L-Shaped Electric Height Adjustable Desk, 72"W x 24"D, Gray W/ Black Base

Product Description
✓ Adjustable height from 23" to 48".
✓ 4 programmable height settings.
✓ Right and left hand reversible.

Upgrade your workspace with the Interion® L-Shaped Electric Height Adjustable Table. Easily reconfigurable, this table fits into corners and awkward spaces, making it ideal for a variety of corporate, home office, and school settings. Its sturdy, minimal steel frame design allows for more leg room and maneuverability, with convenient height adjustability that adapts to both sitting and standing positions. Plus, the additional tabletop space is perfect for those who use multiple monitors. 5 Year Limited Warranty. BIFMA and UL/cUL certified. Desk Measures: 72" W x 24" D. Return Measures: 36"W x 24"D. Overall Dimensions: 72"W x 60"D.
  • Capacity: 265 lbs.
  • Top color: Gray.
  • Top construction: Laminate.
  • Leg type: T-Leg.
  • PRICE
    $969.00

    1
    1
    Backordered, expected around 12/21/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width72 in
    Depth24 in
    Height23 - 48 in
    Weight Capacity265 lbs

    Product Details

    Assembly RequiredYes
    TypeAdjustable Height Standing Desk
    Frame Color FamilyBlack
    SeriesInterion
    Top Color FamilyGray
    Adjustment TypeElectric
    Voltage110 V
    DescriptionSit Stand L-Desk
    Frame MaterialSteel
    Leg TypeT Leg
    Manufacturers Part Number695778LGY
    CollectionActive
    ShapeL Shape
    Top MaterialLaminate
    BrandInterion by Global Industrial

    Warranty

    Warranty5 yr

    Compliance & Certifications

    CertificationsBIFMA, UL/cUL Certified Components