Eccotemp L10 Outdoor Tankless Water Heater W/ EccoFlo Diaphragm 12V Pump & Strainer - 2.65 GPM
Huge pressure and huge output - that's the name of the game when you combine the Eccotemp L10 with the small but powerful EccoF;p 2.9 GPM 50 PSI. With almost twice the GPM of its smaller sibling the Eccotemp L5, the L10 has long been the high volume portable water heater of choice for cabins, lake houses and base camps. But if your little piece of outdoor paradise doesn't include a water faucet, then you're out of luck. This is where the EccoFlo Water Pump, a perfect fit with the L10, comes in. With its 2.9 GPM 50 PSI specs, this powerful little pump stands up to the high volume output of the L10 and will turn any container or body of cold water into instant, hugely pressurized, hot water. Add the EccoFlo Inlet Strainer into the mix and not only will that freezing lake water turn into a nice steaming hot shower, it will also be free of dirt and rocks and other debris. Straining out the debris will also keep your pump running at peak condition by preventing unnecessary breakdowns. When facilities are lacking, keep your L10 running at maximum capacity with the EccoFlo 2.9 GPM 50 PSI.
Eccotemp L10 Portable Outdoor Tankless Water Heater W/ EccoFlo 12V Pump & Strainer - 2.65 GPM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$425.95
This product will be restocked by Dec 28, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 6-1/2 in |
| Height | 28 in |
| Connection Size | 1/2 in |
Product Details
| Max PSI | 80 psi |
| Gallons per Minute | 2.65 gal/min |
| Liters per Minute | 10.03 LPM |
| Temperature Range | 80-140 °F |
| Voltage | 3 V |
| Includes | Heater, Pump, Strainer |
| Min PSI | 22 psi |
| Connection Style | NPT |
| Manufacturers Part Number | L10 Pump/Strainer |
| BTU | 75000 |
| Brand | Eccotemp |