Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eccotemp

Model # :WBB2347403

MPN #: L10-PSSET

Eccotemp L10 Portable Outdoor Tankless Water Heater, 12V Pump/Strainer/Shower Set - L10-PSSET

Product Description
The Eccotemp L10 Portable Tankless Water Heater is the number "1" Trusted and Selling portable tankless water heater. With Eccotemp, quality, safety and affordability are always our number one priority. Therefore, the Eccotemp L10 portable tankless water heater continues to set industry safety standards measured by customer satisfaction. The Eccotemp L10 recreational portable tankless water heater is great for heating water instantly while camping, hunting, in your Tiny Home, RV's, Poolside, Washing Pets, Equestrian, Cleaning Vehicles, Greenhouses or anywhere else that you need instant reliable endless hot water.

With the Eccotemp L10 you not only get a quality tankless water heater, but you also get a shower head & hose, gas hose & regulator, free lifetime support, live troubleshooting, scheduled service appointments and a whole team dedicated to helping you enjoy your purchase for years to come. With all the benefits and a rock solid 1 year warranty, purchasing the Eccotemp L10 will give you peace of mind.

The Eccotemp L10 was designed for easy effortless use. Simply attach a garden hose and a 20-pound (lb.) propane tank and you are guaranteed to enjoy the luxury of hot water anywhere. You get instant, endless hot water wherever you are. See why thousands of happy customers buy the Eccotemp L10 to make daily tasks much easier. This model includes great features like an electronic ignition powered by 2 "D" cell batteries and a manual GAS and Water flow adjustment to give you the exact amount of hot water needed. This makes it great for off grid or any location where electricity is not readily available.

The ideal operating range for the L10 is 20~80 PSI with a 3.0 GPM flow. For low water flow/pressure situations, Eccotemp recommends the included Eccotemp Eccoflo 12-volt pump & Strainer to give you that extra boost of water power.

The Eccotemp L10 Portable Tankless Water Heater has been tested for use at elevations up to 2000 feet. Installation and use of the Eccotemp L10 Portable Tankless Water Heater above 2000 feet may affect overall product efficiency and performance. Installation and use of the Eccotemp Portable Tankless Water Heater above 5000 feet is not recommended.

Features:
  • Lightweight, easy to carry, and compact, makes using it for camping, hunting, in your Tiny Home, RV's, Poolside, Washing Pets, Equestrian, Cleaning Vehicles, Greenhouses or anywhere else that you need instant reliable endless hot water
  • Runs on a standard 20 lb. Liquid Propane tank and is equipped with an electronic ignition. Powered by 2 "D" cell batteries, making it ideal for on-the-go
  • Features a safety shut-off that is activated when the unit runs longer than 20 minutes or is tilted more than 45 degrees in either direction
  • Low pressure activation of 20 PSI and is easy to connect to any standard garden hose
  • Rated at 3.0 Gallons per minute (GPM) of hot water output with an achievable temperature range of 50 – 140 degrees Fahrenheit
  • Best in class 1-year product warranty, live chat, appointments for product support, self-help guides will give you peace of mind that the Eccotemp L10 will keep you in hot water for years
  • What's Included: Eccotemp L10 Portable Tankless Water Heater, Eccoflo 12V Pump & Strainer, shower head, 3 1/2' CSA certified gas regulator and hose, mounting hardware, and garden hose quick connect and adapter
PRICE
$455.95

This product will be restocked by Dec 28, 2026

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-1/2 in
Width13-5/8 in
Height5 in
Weight25.7 lbs
Connection Size1/2 in

Product Details

ColorWhite
Max PSI80 psi
Gallons per Minute3 gal/min
StylePortable
Voltage3 V
Connection StyleNPT
Manufacturers Part NumberL10-PSSET
BTU75000
Fuel TypeLiquid Propane
BrandEccotemp

Warranty

Warranty1 Year Limited