Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bulwark

Model # :WBB1613074

MPN #: KNL2RBRGM

Bulwark® Lab Coat, Royal Blue, Nomex®/Aramid®, M

Product Description
Features:
  • Model KNL2
  • Lab Coat - Nomex® IIIA
  • 6 oz.
  • Royal Blue
  • Button-front closure
  • Lapel collar
  • Hemmed sleeve ends
  • Side vent openings
  • This flame-resistant garment meets the requirements of NFPA 2112
  • Standard on Flame-Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edition
  • EN ISO 11612:2008, Protective clothing against heat and flame
  • EN 340:2003, Protective clothing - General requirements; IEC 61482-2:2009, Live working - Protective clothing against the thermal hazards of an electric arc
  • EN 1149-5:2008, Protective clothing - Electrostatic properties, Part 5: performance requirements


PRICE
$129.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41-1/2 in
SizeM

Product Details

TypeLab Coat
ColorBlue
StyleKNL2
Closure TypeButton Front
Material93 Percent Nomex Aramid, 5 Percent Kevlar Aramid, 2 Percent Other Fiber
Front ClosureButton-Front
DescriptionUnisex Flame Resistant Nomex® Lab Coat
GenderUnisex
Package Quantity1
Manufacturers Part NumberKNL2RBRGM
Pockets3
Primary UseLaboratory
BrandBulwark

Compliance & Certifications

CertificationsNFPA 2112, EN ISO 11612:2008, EN 340:2003, IEC 61482-2:2009, EN 1149-5:2008