Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eagle Mfg

Model # :WBB3162311

MPN #: 1651MB

Eagle® Lab Pack Open Head Poly Drum, Metal Lever Lock, 40 Gallon Capacity, Blue

Product Description
Eagle® 40 Gallon Lab Pack/Open Head Drum is constructed of blue blow-molded high-density polyethylene (HDPE) with UV inhibitors, is durable and lightweight, weather and chemical resistant, and has a white lid with a metal lever-lock band closure. Ideal for safe storage, handling and transportation of hazardous materials, spill containment and cleanup of hazardous materials, original shipping container, bio waste disposal and incineration.

Features:
  • Lab Packs/Open Head Drums - for use with smaller non-damaged bottles, cans, carboys and 5-gallon pails of non-leaking hazardous materials
  • If used with leaking materials, must pack with sufficient sorbents - NO FREE LIQUIDS
  • DOT 49 CFR 173.12; FDA 21 CFR 177.1520 Food Grade Quality; UL 94HB Flammability Rating
  • Interior Dimensions: 22-7/8" (58.1 cm) Top, 18-3/4" (48.3 cm) Bottom, 29-13/16" (98 cm) Height


PRICE
$131.24

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Height31-1/8 in
Inside Length18-3/4 in
Inside Width18-3/4
Inside Height29-13/16 in
Inside Top Length22-7/8 in
Inside Top Width22-7/8 in
Inside Bottom Length18-3/4 in
Inside Bottom Width18-3/4 in
Weight22 lbs
Diameter23-3/4 in

Product Details

Assembly RequiredNo
TypeLab Pack Drum
ColorBlue
Temperature Range-30 to 130 °F
StyleLever Lock
Capacity40
MaterialHigh-Density Polyethylene
Package Quantity1
Manufacturers Part Number1651MB
BrandEagle Mfg

Compliance & Certifications

CertificationsDOT 49 CFR 173.12, FDA 21 CFR 177.1520, UL 94HB
UN Rating1H2/X100/S, 1H2/Y150/S, 1HW/Z175/S