Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eagle Mfg

Model # :WBB3162304

MPN #: 1609MB

Eagle® Lab Pack Open Head Poly Drum, Metal Lever Lock, 10 Gallon Capacity, Blue

Product Description
Eagle® 10 Gallon Lab Pack/Open Head Drum is constructed of blue blow-molded high-density polyethylene (HDPE) with UV inhibitors, is durable and lightweight, weather and chemical resistant, and has a white lid with a metal lever-lock band closure. Ideal for safe storage, handling and transportation of hazardous materials, spill containment and cleanup of hazardous materials, original shipping container, bio waste disposal and incineration.

Features:
  • Nestable storage to optimize shipping and storage space
  • Operating Temp range (-30° F to 130° F)
  • Drop tested-max weight @ 0° F (48hrs )
  • Lab Packs/Open Head Drums - for use with smaller non-damaged bottles, cans, carboys and non-leaking hazardous materials
  • If used with leaking containers, must pack with sufficient sorbents - NO FREE LIQUIDS
  • DOT 49 CFR 173.12; FDA 21 CFR 177.1520 Food Grade Quality; UL 94HB Flammability Rating
  • Interior Dimensions: 14-1/8" (35.9 cm) Top x 12-3/8" (31.4 cm) Bottom, 18" (45.7 cm) Height


PRICE
$56.39

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Height18-5/16 in
Inside Length12-3/8 in
Inside Width12-3/8
Inside Height18 in
Inside Top Length14-1/8 in
Inside Top Width14-1/8 in
Inside Bottom Length12-3/8 in
Inside Bottom Width12-3/8 in
Weight8 lbs
Diameter15 in

Product Details

Assembly RequiredNo
TypeLab Pack Drum
ColorBlue
Temperature Range-30 to 130 °F
StyleLever Lock
Capacity10
MaterialHigh-Density Polyethylene
Package Quantity1
Manufacturers Part Number1609MB
BrandEagle Mfg

Compliance & Certifications

CertificationsDOT 49 CFR 173.12, FDA 21 CFR 177.1520, UL 94HB
UN Rating1H2/X60/S, 1H2/Y75/S