Correll Science Lab Table - Laminate Top - 24"W x 72"L x 36"H - Black Granite
Write a Review
|
Questions & Answers (0)
Product Description
Correll Lab Tables 24"W x 72"L x 36"H - Black Granite
These rock solid Lab Tables have 2" Diameter Steel Legs bolted into corner socket in the 3" Steel Apron with over 3,000 pounds of clamping force. Tops are High-Pressure Laminate, (the same material used on kitchen counter tops) on a 1 1/8" thick High Density Core with Backer Sheet. Edges are Black T-Mold with safety rounded corners to match the leg contour. Legs have Plastic Feet to protect all floor surfaces. 36" Height for most comfortable work position while standing or seated on a Lab Stool. Some assembly required, half-inch wrench required to attach Legs. Half-inch wrench required to attach Legs.
These rock solid Lab Tables have 2" Diameter Steel Legs bolted into corner socket in the 3" Steel Apron with over 3,000 pounds of clamping force. Tops are High-Pressure Laminate, (the same material used on kitchen counter tops) on a 1 1/8" thick High Density Core with Backer Sheet. Edges are Black T-Mold with safety rounded corners to match the leg contour. Legs have Plastic Feet to protect all floor surfaces. 36" Height for most comfortable work position while standing or seated on a Lab Stool. Some assembly required, half-inch wrench required to attach Legs. Half-inch wrench required to attach Legs.
PRICE
$479.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 24 in |
| Height | 36 in |
Product Details
| Assembly Required | No |
| Power | Not Included |
| Frame Color Family | Black |
| Top Color Family | Black |
| Style | Science Table |
| Number of Compartments | 0 |
| Package Quantity | 1 |
| Frame Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | LT2472-07 |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Correll |
Warranty
| Warranty | 5 yr |