Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Correll

Model # :WBB972503

MPN #: LT3072-15

Correll Science Lab Table - Laminate Top - 30"W x 72"L x 36"H - Gray Granite

Product Description
Correll Lab Tables 30"W x 72"L x 36"H - Gray Granite

These rock solid Lab Tables have 2" Diameter Steel Legs bolted into corner socket in the 3" Steel Apron with over 3,000 pounds of clamping force. Tops are High-Pressure Laminate, (the same material used on kitchen counter tops) on a 1 1/8" thick High Density Core with Backer Sheet. Edges are Black T-Mold with safety rounded corners to match the leg contour. Legs have Plastic Feet to protect all floor surfaces. 36" Height for most comfortable work position while standing or seated on a Lab Stool. Some assembly required, half-inch wrench required to attach Legs. Half-inch wrench required to attach Legs.

PRICE
$539.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width30 in
Height36 in

Product Details

Assembly RequiredNo
PowerNot Included
Frame Color FamilyBlack
Top Color FamilyGray
StyleScience Table
Number of Compartments0
Package Quantity1
Frame MaterialSteel
Leg TypeFixed
Manufacturers Part NumberLT3072-15
ShapeRectangle
Top MaterialLaminate
BrandCorrell

Warranty

Warranty5 yr