Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3227096

MPN #: 40110

Dynarex® LabChoice Electronic Pipette, Eight Channel, 0.5 - 10µL Adjustable Volume, Black/White

Product Description
Dynarex® LabChoice Electronic Pipettes feature a fully motorized piston drive for improved speed, accuracy, and consistency during aspiration and dispensing. The Electronic Pipettes have an ergonomic, lightweight design to promote optimal comfort and help minimize the risk of RSI (repetitive strain injury). Dynarex® LabChoice Electronic Pipettes feature clearly visible digital displays for easy viewing of volume settings.

Features:
  • Features multiple pipetting modes for a variety of needs
  • Ambidextrous for optimal versatility
  • Includes USB cable and charging holder with adhesive for easy shelf or wall mounting
  • Calibration certificate included


PRICE
$1,319.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeElectronic Pipettors (Single Channel)
Capacity0.5 - 10 L
MaterialPVC / Paper / ABS / Stainless Steel / Silicone Grease
SterileNo
Package Quantity1
ColorBlack/White
Manufacturers Part Number40110
BrandDynarex