Dynarex® LabChoice Microscope Slides, Corner Grounded, Frosted Pink, Pack of 1440
Write a Review
|
Questions & Answers (0)
Product Description
Dynarex® LabChoice Frosted Microscope Slides are premium-quality glass slides designed with uniform thickness for optimal accuracy and ground edges for optimal accuracy and safe handling.
Dynarex® LabChoice Frosted Microscope Slides are transparent slides constructed from water white glass with ground edges and 45° corners for comfortable handling. The Slides are designed with and smooth surfaces for optimal image quality. These convenient, corrosion-resistant slides are pre-cleaned and lint-free for accurate, consistent results. The Microscope Slides feature frosted-edge writing surfaces, allowing for quick and easy sample identification. Features frosted writing space for easy specimen labeling and identification. 75 x 25 x1 mm Size.
Dynarex® LabChoice Frosted Microscope Slides are transparent slides constructed from water white glass with ground edges and 45° corners for comfortable handling. The Slides are designed with and smooth surfaces for optimal image quality. These convenient, corrosion-resistant slides are pre-cleaned and lint-free for accurate, consistent results. The Microscope Slides feature frosted-edge writing surfaces, allowing for quick and easy sample identification. Features frosted writing space for easy specimen labeling and identification. 75 x 25 x1 mm Size.
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Microscope Slides |
| Material | Glass |
| Sterile | Non-Sterile |
| Package Quantity | 1440 |
| Color | Pink |
| Manufacturers Part Number | 4173 |
| Accessory Type | Slide |
| For Use With | Microscopes |
| Brand | Dynarex |