Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3226923

MPN #: 43160

Dynarex® LabChoice Rigid Inoculation Loop, Sterile, 1µl Capacity, Neutral, Pack of 2000

Product Description
Dynarex® LabChoice Inoculation Loops are crafted to help promote the controlled transfer of microorganisms. The high-quality polystyrene Loops are designed with a smooth surface, allowing for even streaking of media without causing damage to the gel surface. The durable, flexible handle features a hexagonal shaft with stripes for improved grip.

Features:
  • Premium-quality loops designed to facilitate precise specimen transfers
  • Flexible plastic handle is highly resistant to breakage for increased efficiency


PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-7/8

Product Details

Capacity1µl
MaterialPolystyrene
SterileYes
Package Quantity2000
ColorClear
Manufacturers Part Number43160
BrandDynarex