Dynarex® LabChoice Universal Pipette Tips without Filter, 100 - 1250µL, Neutral, Pack of 4800
Write a Review
|
Questions & Answers (0)
Product Description
Dynarex® LabChoice Pipette Tips are crafted from premium-quality polypropylene for optimal durability and dependability. These versatile Tips are designed for compatibility with most single and multichannel pipettors. Dynarex® LabChoice Pipette Tips are sterile and free of DNase, RNase, and pyrogens.
PRICE
$325.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Filter Tips |
| Capacity | 100 - 1250 L |
| Material | Filter Tips |
| Sterile | Yes |
| Volume Range | 100 - 1250 |
| Package Quantity | 4800 |
| Color | Clear |
| Manufacturers Part Number | 40163 |
| Brand | Dynarex |