Label Holder, 17-1/2"L, Clear, For Use With 24"D Quantum Millenia Shelves
Write a Review
|
Questions & Answers (0)
Product Description
Quantum Millenia Shelving is extremely versatile and suitable for wet, humid, and/or dry environments. Can be used in industries and applications such as food service, healthcare, supermarkets, walk-in coolers, and many more. Quantum Millenia Shelving guaranties a premium storage option. The system combines easy clean and cost-efficient technologies, multi-functional design and lifetime limited warranty against rust and corrosion. Its polymer composition makes it resistant to abrasive chemicals and salt water.
Label Holder, 17.5"L, clear, for use with 24"D Quantum Milleniashelves
Label Holder, 17.5"L, clear, for use with 24"D Quantum Milleniashelves
PRICE
$4.99
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 18 in |
| Height | 2 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | QPLH17C |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | Lifetime Limited |